Cellular Gateway, Wireless, 3G Service, DIN Rail Mount, Aluminum

Item #: 798911

Cat #: ICX30-HWC

UPC:

Documents & Guides
Cellular Gateway, Industrial, Wireless, 3G Service, DIN Rail Mount, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cellular Gateway, Industrial, Wireless, 3G Service, DIN Rail Mount, Aluminum
Also known as: ICX30-HWC

Specifications

Mounting: DIN Rail
Type: Cellular Gateway
Width: 4.500 in
Height: 5.500 in
Depth: 1.250 in
Material: Aluminum
Mounting: DIN Rail
Width: 4.500 in
Depth: 1.250 in
Type: Cellular Gateway
Height: 5.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)