Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic

Item #: 37138

Cat #: 42777-1WA

UPC: 078477963593

Documents & Guides
Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.89" Deep
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.89" Deep
Surface Mount Backbox, Single Gang, White, Box Depth Is 1.89 Inches
Also known as: 078477963593, 42777-1WA

Specifications

Mounting: Surface
Width: 2.960 in
Material: Plastic
Depth: 1.890 in
Gangs: 1
Color: White
Height: 4.720 in
Cubic Inches: 18 in³
Mounting: Surface
Material: Plastic
Gangs: 1
Height: 4.720 in
Width: 2.960 in
Depth: 1.890 in
Color: White
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)