Search results
1,671 Found
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 24VAC Output, 60W
Item #: 628621
CAT #: EN-2460-RB2
UPC: 790576262291
Company wide:
0
in stock
WAC Lighting
LEDme® Button Light, Round, White
Item #: 633143
CAT #: HR-LED87-WT
UPC: 790576244204
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 60W
Item #: 104871
CAT #: EN-1260-R-AR
UPC: 790576094595
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 60W
Item #: 171476
CAT #: EN-1260-RB2
UPC: 790576094700
Company wide:
0
in stock
WAC Lighting
LED Recessed Kit, 4", Switchable CCT, 9 Watt, 800 Lumen
Item #: 1770994
CAT #: R4ERAR-W9CS-WT
UPC: 790576833064
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 150W
Item #: 104850
CAT #: EN-12150-R-AR
UPC: 790576094649
Company wide:
0
in stock
WAC Lighting
WAC HR-LED87-BK 4.8 WATTS 3000
Item #: 628620
CAT #: HR-LED87-BK
UPC: 790576244228
Company wide:
0
in stock
WAC Lighting
WAC HR-LED87-DB
Item #: 793389
CAT #: HR-LED87-DB
UPC: 790576244198
Company wide:
0
in stock
WAC Lighting
LED Button Light, 5 Watt, 200 Lumen, 2700K, 24VAC, White
Item #: 1010235
CAT #: HR-LED90-27-WT
UPC: 790576345420
Company wide:
0
in stock
WAC Lighting
LED Recessed Kit, 6", Switchable CCT, 15 Watt, 1340 Lumen
Item #: 1771000
CAT #: R6ERAR-W9CS-WT
UPC: 790576833071
Company wide:
0
in stock
WAC Lighting
WAC LIGHTING HR-LED87-BN
Item #: 801123
CAT #: HRLED87-BN
UPC: 790576244167
Company wide:
0
in stock
WAC Lighting
Replacement Socket, Black
Item #: 101120
CAT #: HT-SOCKET-BK
UPC: 790576005126
Company wide:
0
in stock
WAC Lighting
WAC HR-LED87-27-WT LED PUCK
Item #: 690397
CAT #: HR-LED87-27-WT
UPC: 790576290744
Company wide:
0
in stock
WAC Lighting
PLUG IN POWER
Item #: 300570
CAT #: EN-2460-P-AR-T
UPC: 790576163956
Company wide:
0
in stock
WAC Lighting
MAG TRANSFORMER LANDSCAPE 12V 75W PRO
Item #: 1224889
CAT #: 9075-TRN-SS
UPC: 790576395944
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 24VAC Output, 60W
Item #: 143492
CAT #: EN-2460-RB2-T
UPC: 790576163932
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 24VAC Output, 60W
Lighting Transformer, Electronic Type, 120 Volt AC Input, 24 Volt AC Output, 1 x 60 Watt, Class 2
Item #: 628621
CAT #: EN-2460-RB2
UPC: 790576262291
Category:
Electronic Lighting Transformers
Company wide:
0
in stock
WAC Lighting
LEDme® Button Light, Round, White
LEDme® Button Light, Round, 5 Watt, 180 Lumens, 85 CRI, 3000K, White
Item #: 633143
CAT #: HR-LED87-WT
UPC: 790576244204
Category:
Puck LED Lighting
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 60W
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 60 Watt
Item #: 104871
CAT #: EN-1260-R-AR
UPC: 790576094595
Category:
Electronic Lighting Transformers
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 60W
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 1 x 60 Watt, Class 2
Item #: 171476
CAT #: EN-1260-RB2
UPC: 790576094700
Category:
Electronic Lighting Transformers
Company wide:
0
in stock
WAC Lighting
LED Recessed Kit, 4", Switchable CCT, 9 Watt, 800 Lumen
LED Recessed Kit, 4 Inch, 9 Watt, 800 Lumen, Switchable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Rotatable Multi-Axis Gimbal Ring, Translucent Acrylic Diffuser, White Trim, IC Rated, Airtight
Item #: 1770994
CAT #: R4ERAR-W9CS-WT
UPC: 790576833064
Category:
4" Recessed LED Downlights
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 150W
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 150 Watt
Item #: 104850
CAT #: EN-12150-R-AR
UPC: 790576094649
Category:
Electronic Lighting Transformers
Company wide:
0
in stock
WAC Lighting
WAC HR-LED87-BK 4.8 WATTS 3000
WAC HR-LED87-BK 4.8 WATTS 3000 KELVIN LED PUCK BLACK
Item #: 628620
CAT #: HR-LED87-BK
UPC: 790576244228
Category:
Puck LED Lighting
Company wide:
0
in stock
WAC Lighting
LED Button Light, 5 Watt, 200 Lumen, 2700K, 24VAC, White
LED Button Light, 5 Watt, 200 Lumen, 2700K, 90CRI, 24 Volt AC, Electronic Transformer Required, White, Surface Or Recessed Mounting
Item #: 1010235
CAT #: HR-LED90-27-WT
UPC: 790576345420
Category:
Puck LED Lighting
Company wide:
0
in stock
WAC Lighting
LED Recessed Kit, 6", Switchable CCT, 15 Watt, 1340 Lumen
LED Recessed Kit, 6 Inch, 15 Watt, 1340 Lumen, Switchable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Rotatable Multi-Axis Gimbal Ring, Translucent Acrylic Diffuser, White Trim, IC Rated, Airtight
Item #: 1771000
CAT #: R6ERAR-W9CS-WT
UPC: 790576833071
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
WAC Lighting
WAC LIGHTING HR-LED87-BN
WAC LIGHTING HR-LED87-BN
Item #: 801123
CAT #: HRLED87-BN
UPC: 790576244167
Category:
Puck LED Lighting
Company wide:
0
in stock
WAC Lighting
Replacement Socket, Black
Replacement Socket, Black, Use with Trims HR-232,834,836,837; WR837
Item #: 101120
CAT #: HT-SOCKET-BK
UPC: 790576005126
Category:
Replacement Fixture Parts
Company wide:
0
in stock
WAC Lighting
WAC HR-LED87-27-WT LED PUCK
WAC HR-LED87-27-WT LED PUCK
Item #: 690397
CAT #: HR-LED87-27-WT
UPC: 790576290744
Category:
Puck LED Lighting
Company wide:
0
in stock
WAC Lighting
PLUG IN POWER
WAC EN-2460-P-AR-T PLUG IN POWER
Item #: 300570
CAT #: EN-2460-P-AR-T
UPC: 790576163956
Category:
Tape LED Lighting
Company wide:
0
in stock
WAC Lighting
MAG TRANSFORMER LANDSCAPE 12V 75W PRO
MAG TRANSFORMER LANDSCAPE 12V 75W PRO
Item #: 1224889
CAT #: 9075-TRN-SS
UPC: 790576395944
Category:
Magnetic Lighting Transformers
Company wide:
0
in stock
WAC Lighting
Lighting Transformer, Electronic, 120VAC Input, 24VAC Output, 60W
Remote Electronic Accessory, Input: 120VAC, Output: 24VAC / 60W, 30 feet, Includes a 6 Foot Lead Wire, Compatible with Pro, Pro2, Pro3, LITE, Classic.
Item #: 143492
CAT #: EN-2460-RB2-T
UPC: 790576163932
Category:
Electronic Lighting Transformers
Company wide:
0
in stock