4-Way Cable Tie Mounting Base, 0.18", White

Item #: 264355

Cat #: MB4A10C2

UPC: 089306024378

Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR T50, White, 100/pkg
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

HellermannTyton
T50R9C2 Cable Tie, 50lb, 8", Natural, 100/PK
Item #: 455090
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR T50, White, 100/pkg
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306024378, MB4A10C2, Sticky backs

Specifications

Width: 1.120 in
Color: White
Mounting: Adhesive, 0.180 in Screw Hole
Material: Nylon
Length: 1.120 in
Width: 1.120 in
Mounting: Adhesive, 0.180 in Screw Hole
Length: 1.120 in
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)