Screw Cable Tie, 30lb, 6.3", Natural, 100PK

Item #: 1246041

Cat #: T30MR9C2

UPC: 089306075288

Documents & Guides
1-Piece Cable Tie/Screw Mount, 6.3" Long, #8 Screw, 1.3" Max Bundle Dia, 30lb, PA66, Natural, 100/pkg
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Piece Cable Tie/Screw Mount, 6.3" Long, #8 Screw, 1.3" Max Bundle Dia, 30lb, PA66, Natural, 100/pkg
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths. 
Also known as: 089306075288, T30MR9C2, one hole tie rap

Specifications

Color: White
Weight Capacity: 30 lbs
Length: 6.300 in
Color: White
Length: 6.300 in
Weight Capacity: 30 lbs

Customer Reviews

No reviews for this product
(0)