Cable Tie, 50lb, 8", Natural, 100/PK

Item #: 455090

Cat #: T50R9C2

UPC: 089306088936

Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306088936, T50R9C2

Specifications

Width: 0.180 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Color: Natural
Length: 8 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)