Cable Tie, 50lb, 12", Natural, 100/PK
Item #: 264488
Cat #: T50I9C2
UPC: 089306081883
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg
Overview
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306081883, T50I9C2
Specifications
Color: | Natural |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 11.800 in |
Color: | Natural |
Material: | Nylon |
Weight Capacity: | 50 lbs |
Length: | 11.800 in |
Customer Reviews
No reviews for this product
(0)