Cable Tie, 50 lb, 8", Natural, 1000/PK

Item #: 101603

Cat #: T50R9M4

UPC: 089306089414

Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 1000/pkg
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306089414, T50R9M4

Specifications

Width: 0.180 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Color: Natural
Length: 8 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)