Power Cord, 20A, 120/240VAC, NEMA L14-20, 10'

Item #: 303421

Cat #: PC2010

UPC: 81518101321

Documents & Guides
10 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 7.5 kW
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 7.5 kW
Also known as: 81518101321, PC2010

Specifications

Length: 10 ft
Conductors: 4
NEMA Configuration: L14-20P, L14-20R
Length: 10 ft
NEMA Configuration: L14-20P, L14-20R
Conductors: 4

Customer Reviews

No reviews for this product
(0)