This product has been discontinued.

Clamp Meter Multimeter
Item #: 208798
Cat #: FLUKE-373
UPC: 095969557832
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: True RMS, Voltage & Current Measurement, Resistance Measured Up to 6000 Ohms & Continuity Detection, Includes: Soft Carrying Case
Sign In or Register to view pricing and more.
Overview
Clamp Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: True RMS, Voltage & Current Measurement, Resistance Measured Up to 6000 Ohms & Continuity Detection, Includes: Soft Carrying Case
Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement application… Fluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 Ω.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you’ll find the Fluke 373 offers everything you need, plus a little more.
Also known as: 095969557832, FLUKE-373
Specifications
Amps: | 600 |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 600 |
Volts AC: | 600 |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)