
1000V, 10A, Electrical SureGrip Alligator Clips
Item #: 29804
Cat #: AC220
UPC: 095969103398
Documents & Guides
Electrical Alligator Clips, SureGrip, Current: 10A, Max. Voltage: CAT IV 600V, CAT III 1000V, Compatible With: TL222 and TL224 Test Leads.
Sign In or Register to view pricing and more.
Overview
Electrical Alligator Clips, SureGrip, Current: 10A, Max. Voltage: CAT IV 600V, CAT III 1000V, Compatible With: TL222 and TL224 Test Leads.
SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.
Also known as: 095969103398, AC220, T5 Alligators
Specifications
Type: | Alligator Type, Clip |
Volts AC: | 600 |
Material: | Rubber |
Standards: | California Proposition 65 |
Type: | Alligator Type, Clip |
Material: | Rubber |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)