LED 5.0W G9 360L 5000K DIM

Item #: 1051611

Cat #: S9229

UPC: 045923092299

Documents & Guides
5 watt; T4 Replacement, LED; 5000K; G9 base; 360° beam spread; 120 volts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 watt; T4 Replacement, LED; 5000K; G9 base; 360° beam spread; 120 volts.
Also known as: 045923092299, S9229

Specifications

Wattage: 5
Lumens: 360
Color: White
Light Technology: LED
Angle: 360°
Wattage: 5
Color: White
Angle: 360°
Lumens: 360
Light Technology: LED

Customer Reviews

No reviews for this product
(0)