Search results

2,252 Found
Fluke

Voltage Detector, Non-Contact Type, 90-1000V AC Range

Item #: 29018
CAT #: FLUKE-1AC-A1-II
UPC: 095969290784
Company wide:
0 in stock
Fluke

Test Lead Set, 2 Pieces, Use With Electrical Tester

Item #: 34331
CAT #: TL75
UPC: 095969011587
Company wide:
0 in stock
Fluke

Magnetic Meter Holder

Item #: 10792
CAT #: TPAK
UPC: 095969082631
Company wide:
0 in stock
Fluke

Continuity, Current and Voltage Tester, 100A, 600V AC/DC

Item #: 9408
CAT #: T5-600-USA
UPC: 095969053129
Company wide:
0 in stock
Fluke

2-Piece Test Lead Set, 600/1000 VAC, 10 A

Item #: 355546
CAT #: TL175
UPC: 095969521543
Company wide:
0 in stock
Fluke

All-In-One Industrial Test Lead Set, 6 Pieces, Use With Electrical

Item #: 34311
CAT #: TL220
UPC: 095969206457
Company wide:
0 in stock
Fluke

Multimeter, 40-300VAC

Item #: 34406
CAT #: T5-1000-USA
UPC: 095969053112
Company wide:
0 in stock
Fluke

Clamp Meter

Item #: 439742
CAT #: FLUKE-323
UPC: 095969623742
Company wide:
0 in stock
Fluke

Voltage Detector, 90-1000V AC

Item #: 410355
CAT #: FLK2AC/90-1000VC
UPC: 095969564427
Company wide:
0 in stock
Fluke

Electrical Tester, Maximum Voltage 600VAC/DC, Maximum 200A

Item #: 1158948
CAT #: T6-600
UPC: 095969854115
Company wide:
0 in stock
Fluke

Soft Meter Case, Black

Item #: 1072
CAT #: C25
UPC: 095969006378
Company wide:
0 in stock
Fluke

Clamp Meter - Fluke Connect

Item #: 919839
CAT #: FLUKE-376-FC
UPC: 095969798396
Company wide:
0 in stock
Fluke

Multimeter With Non-Contact Voltage, Maximum Rating 600V

Item #: 33762
CAT #: FLUKE-117
UPC: 095969324205
Company wide:
0 in stock
Fluke

Threaded Alligator Clips

Item #: 506237
CAT #: AC175
UPC: 095969612425
Company wide:
0 in stock
Fluke

Voltage Detector, 90-1000VAC

Item #: 216018
CAT #: FLK2AC/90-1000V
UPC: 095969564434
Company wide:
0 in stock
Fluke

Digital Multimeter, Maximum Rating 10A, 1000V

Item #: 10192
CAT #: FLUKE-87-5
UPC: 095969245241
Company wide:
0 in stock
Fluke

Voltage Detector, Non-Contact Type, 90-1000V AC Range

Voltage Detector, Non-Contact Type, 90-1000 Volt AC Range, Audible/Visual Indicators When Voltage is Detected
Item #: 29018
CAT #: FLUKE-1AC-A1-II
UPC: 095969290784
Company wide:
0 in stock
Fluke

Test Lead Set, 2 Pieces, Use With Electrical Tester

Test Leads, Hard Point, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 48", Includes: (1) Red Lead & (1) Black Lead
Item #: 34331
CAT #: TL75
UPC: 095969011587
Company wide:
0 in stock
Fluke

Magnetic Meter Holder

Meter Holder, Meter Hanger, Magnetic, Includes: 9" Hook, Loop Strap, Universal Hanger Clip, Hook Hanger & Magnet
Item #: 10792
CAT #: TPAK
UPC: 095969082631
Company wide:
0 in stock
Fluke

Continuity, Current and Voltage Tester, 100A, 600V AC/DC

Continuity, Current and Voltage Tester, 100 Amp, 0-600 Volt AC/DC Range, Open Jaw, Includes 4mm Detachable Probes and Instruction Sheet
Item #: 9408
CAT #: T5-600-USA
UPC: 095969053129
Company wide:
0 in stock
Fluke

2-Piece Test Lead Set, 600/1000 VAC, 10 A

Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud
Item #: 355546
CAT #: TL175
UPC: 095969521543
Company wide:
0 in stock
Fluke

All-In-One Industrial Test Lead Set, 6 Pieces, Use With Electrical

All-In-One Industrial Test Lead Set, 6 Pieces, Use With Electrical Tester
Item #: 34311
CAT #: TL220
UPC: 095969206457
Company wide:
0 in stock
Fluke

Multimeter, 40-300VAC

Multimeter, Maximum Rating: 100A AC & 1000V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4 mm Detachable Probes & Instruction Sheet
Item #: 34406
CAT #: T5-1000-USA
UPC: 095969053112
Company wide:
0 in stock
Fluke

Clamp Meter

Clamp Meter, Maximum Rating: 400A AC & 600 V AC/DC, Features: True RMS, Includes: Case, Test Leads.
Item #: 439742
CAT #: FLUKE-323
UPC: 095969623742
Company wide:
0 in stock
Fluke

Voltage Detector, 90-1000V AC

Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: 1000V AC, Features: Voltage 90-1000V AC, Pocket Size.
Item #: 410355
CAT #: FLK2AC/90-1000VC
UPC: 095969564427
Company wide:
0 in stock
Fluke

Electrical Tester, Maximum Voltage 600VAC/DC, Maximum 200A

Electrical Tester, Maximum Voltage 600 Volt AC/DC, Maximum 200 Amp, 17.800 mm Jaw Opening, Does Not Require Test Leads
Item #: 1158948
CAT #: T6-600
UPC: 095969854115
Company wide:
0 in stock
Fluke

Soft Meter Case, Black

Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series.
Item #: 1072
CAT #: C25
UPC: 095969006378
Company wide:
0 in stock
Fluke

Clamp Meter - Fluke Connect

Clamp Meter, Fluke Connect, Maximum Rating: 1000A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage (1000V), AC/DC Amperage, Continuity, Resistance, Frequency, Measures 2500A AC with iFlex & In-Rush Function, Includes: 18" iFlex, TPAK magnetic Hanging Strap, Soft Carrying Case, TL75 Test Leads, (2) Alkaline batteries
Item #: 919839
CAT #: FLUKE-376-FC
UPC: 095969798396
Company wide:
0 in stock
Fluke

Multimeter With Non-Contact Voltage, Maximum Rating 600V

Multimeter With Non-Contact Voltage, Maximum Rating 600 Volt, Features: True RMS, Voltage, Amperage, Continuity, Ohms, Diode Test, Capacitance & Surge Protection, Test Leads & User Manual
Item #: 33762
CAT #: FLUKE-117
UPC: 095969324205
Category: Multimeters
Company wide:
0 in stock
Fluke

Threaded Alligator Clips

Threaded Alligator Clips, Current: 10A, Max. Voltage: CAT IV 600V, CAT III 1000V, Compatible With: TL175 and TP175 Probes.
Item #: 506237
CAT #: AC175
UPC: 095969612425
Company wide:
0 in stock
Fluke

Voltage Detector, 90-1000VAC

Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: 1000V AC, Features: Voltage (90-1000VAC) & Pocket Size
Item #: 216018
CAT #: FLK2AC/90-1000V
UPC: 095969564434
Company wide:
0 in stock
Fluke

Digital Multimeter, Maximum Rating 10A, 1000V

Digital Multimeter, Maximum Rating 10 Amp, 1000 Volt AC/DC, Includes: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance and Diode Test, Test Leads, Alligator Clips.
Item #: 10192
CAT #: FLUKE-87-5
UPC: 095969245241
Category: Multimeters
Company wide:
0 in stock
Page 1 of 99+
2,252 Items found