25-Pocket Tool Bag w/ Removeable Strap - Black/Yellow

Item #: 89982

Cat #: C550

UPC: 095969080644

Documents & Guides
Tool Bag, Pockets: (25), Features: Steel Frame, Weather Resistant, Removable Shoulder Strap, Color: Black/Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tool Bag, Pockets: (25), Features: Steel Frame, Weather Resistant, Removable Shoulder Strap, Color: Black/Yellow
Steel reinforced frame, rugged ballistic cloth with heavy duty hardware, large zippered storage compartment with 25 pockets, weather resistant.
Also known as: 095969080644, C550

Specifications

Material: Polyester, Steel
Color: Black, Yellow
Type: Tool Bag, Carrying Case, Zipper
Standards: California Proposition 65
Material: Polyester, Steel
Type: Tool Bag, Carrying Case, Zipper
Color: Black, Yellow
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)