
4" Round Fan/Fixture Box, Depth: 2-7/16", Non-Metallic
Item #: 14257
Cat #: 9351-NKFR
UPC: 085339650027
4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Thermoset-Fiberglass
Sign In or Register to view pricing and more.
Overview
4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Thermoset-Fiberglass
Also known as: 085339650027, 9351-NKFR
Specifications
Depth: | 2 3/8 in |
Material: | Polyester, Fiberglass |
Color: | Beige, Tan |
Mounting: | Nail On |
Diameter: | 4 in |
Cubic Inches: | 22.500 in³ |
Depth: | 2 3/8 in |
Color: | Beige, Tan |
Diameter: | 4 in |
Material: | Polyester, Fiberglass |
Mounting: | Nail On |
Cubic Inches: | 22.500 in³ |
Customer Reviews
No reviews for this product
(0)