4" Round Ceiling Box, Depth: 2-1/4", Bar Hanger, Non-Metallic

Item #: 169889

Cat #: B620KG-UPC

UPC: 034481023487

Documents & Guides
4 Inch Round Ceiling Box, Depth: 2-1/4 Inch, Bar Hanger, Cubic Inches: 20, Fixture Rating: 50 Pound, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Round Ceiling Box, Depth: 2-1/4 Inch, Bar Hanger, Cubic Inches: 20, Fixture Rating: 50 Pound, Non-Metallic
Carlon ceiling boxes feature rugged polycarbonate construction to withstand extreme temperatures, and are suitable for fixture support up to 50lbs
Also known as: 034481023487, B620KG-UPC

Specifications

Color: Blue
Mounting: Bracket
Depth: 2 1/4 in
Cubic Inches: 20 in³
Color: Blue
Depth: 2 1/4 in
Mounting: Bracket
Cubic Inches: 20 in³

Customer Reviews

No reviews for this product
(0)