4" Round Ceiling Box, Depth: 2-3/16", Non-Metallic

Item #: 104894

Cat #: S1-20-JFAN

UPC: 785007652710

Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/16". Cubic Inches: 20.25". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Includes: Nails, Bracket, Clamps.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/16". Cubic Inches: 20.25". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Includes: Nails, Bracket, Clamps.
Ceiling Fan Box, Premium Grade with integral fan mounting bracket and four Auto/Clamps. 12 pack.
Also known as: 785007652710, S1-20-JFAN

Specifications

Depth: 2 3/16 in
Mounting: Clamp, Bracket, Nail On
Color: Gray
Material: Thermoplastic
Cubic Inches: 20.500 in³
Depth: 2 3/16 in
Color: Gray
Cubic Inches: 20.500 in³
Mounting: Clamp, Bracket, Nail On
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)