Search results

923 Found
Allied Moulded

Keyless Medium Base Incandescent Lampholder

Item #: 245759
CAT #: LH-11P
UPC: 085339870005
Company wide:
0 in stock
Allied Moulded

Two Gang Electrical Box

Item #: 15077
CAT #: P-442
UPC: 085339440000
Company wide:
0 in stock
Allied Moulded

Single Gang Electrical Box

Item #: 85006
CAT #: P-241
UPC: 085339249030
Company wide:
0 in stock
Allied Moulded

Three Gang Electrical Box

Item #: 13813
CAT #: P-643
UPC: 085339463023
Company wide:
0 in stock
Allied Moulded

3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic

Item #: 14418
CAT #: 9338-ESK
UPC: 085339460060
Company wide:
0 in stock
Allied Moulded

Switch/Outlet Box, 1-Gang, Depth: 3-1/4", Nail-On, Non-Metallic

Item #: 15058
CAT #: 1098-N
UPC: 085339250012
Company wide:
0 in stock
Allied Moulded

4" Round Ceiling Box, Nail-On, 2-3/8" Deep, Non-Metallic

Item #: 13938
CAT #: 9351-NK
UPC: 085339104766
Company wide:
0 in stock
Allied Moulded

Single Gang Electrical Box

Item #: 357742
CAT #: P-116OW
UPC: 085339249153
Company wide:
0 in stock
Allied Moulded

Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic

Item #: 13646
CAT #: 2300-NK
UPC: 085339121275
Company wide:
0 in stock
Allied Moulded

Medium Base Incandescent Lampholder

Item #: 235982
CAT #: LH-12P
UPC: 085339870029
Company wide:
0 in stock
Allied Moulded

Single Gang Electrical Box

Item #: 104310
CAT #: P-122OW
UPC: 085339249139
Company wide:
0 in stock
Allied Moulded

Keyless Medium Base Incandescent Lampholder

Item #: 234418
CAT #: LH-11WP
UPC: 085339870012
Company wide:
0 in stock
Allied Moulded

Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic

Item #: 85062
CAT #: 3300-NK
UPC: 085339141778
Company wide:
0 in stock
Allied Moulded

Switch Box, 1-Gang, Nail-On, Depth 3-1/16", Thermoplastic

Item #: 232489
CAT #: P-201
UPC: 085339249009
Company wide:
0 in stock
Allied Moulded

Switchbox, 2 Gang, Old Work, 3-3/8" Deep, Thermoplastic, Black

Item #: 129972
CAT #: P-240OW
UPC: 085339249122
Company wide:
0 in stock
Allied Moulded

Ceiling Box, Round, 4" Diameter, New Work/Nail-On Type, Polycarbonate

Item #: 14439
CAT #: PC234-N
UPC: 085339980254
Company wide:
0 in stock
Allied Moulded

Keyless Medium Base Incandescent Lampholder

Keyless Medium Base Incandescent Lampholder
Item #: 245759
CAT #: LH-11P
UPC: 085339870005
Company wide:
0 in stock
Allied Moulded

Two Gang Electrical Box

Two Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 15077
CAT #: P-442
UPC: 085339440000
Company wide:
0 in stock
Allied Moulded

Single Gang Electrical Box

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 85006
CAT #: P-241
UPC: 085339249030
Company wide:
0 in stock
Allied Moulded

Three Gang Electrical Box

Three Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 13813
CAT #: P-643
UPC: 085339463023
Company wide:
0 in stock
Allied Moulded

3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic

3-1/2 Inch Diameter, Old Work Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2 Inch. Cubic Inches 14.0 Inch. Fixture Weight 15 lbs. Includes Snap Bracket with Ears
Item #: 14418
CAT #: 9338-ESK
UPC: 085339460060
Company wide:
0 in stock
Allied Moulded

Switch/Outlet Box, 1-Gang, Depth: 3-1/4", Nail-On, Non-Metallic

Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth 3-1/4 Inch, 20.5 Cubic Inches
Item #: 15058
CAT #: 1098-N
UPC: 085339250012
Company wide:
0 in stock
Allied Moulded

4" Round Ceiling Box, Nail-On, 2-3/8" Deep, Non-Metallic

4 Inch Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch, Cubic Inches 22.5 Inch. Fixture Weight 50 Pound
Item #: 13938
CAT #: 9351-NK
UPC: 085339104766
Company wide:
0 in stock
Allied Moulded

Single Gang Electrical Box

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 357742
CAT #: P-116OW
UPC: 085339249153
Company wide:
0 in stock
Allied Moulded

Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic

Switch/Outlet Box, 2-Gang, Nail-On, Depth 3 Inch, Thermoset Fiberglass
Item #: 13646
CAT #: 2300-NK
UPC: 085339121275
Company wide:
0 in stock
Allied Moulded

Medium Base Incandescent Lampholder

Pull Chain Medium Base Incandescent Lampholder
Item #: 235982
CAT #: LH-12P
UPC: 085339870029
Company wide:
0 in stock
Allied Moulded

Single Gang Electrical Box

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 104310
CAT #: P-122OW
UPC: 085339249139
Company wide:
0 in stock
Allied Moulded

Keyless Medium Base Incandescent Lampholder

Keyless Medium Base Incandescent Lampholder
Item #: 234418
CAT #: LH-11WP
UPC: 085339870012
Company wide:
0 in stock
Allied Moulded

Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic

3-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3". Cubic Inches: 46.0". Includes: Clamps.
Item #: 85062
CAT #: 3300-NK
UPC: 085339141778
Company wide:
0 in stock
Allied Moulded

Switch Box, 1-Gang, Nail-On, Depth 3-1/16", Thermoplastic

Switch Box, 1-Gang, Nail-On, Depth 3-1/16 inch, Thermoplastic, For Use With Nonmetallic Sheathed Cable
Item #: 232489
CAT #: P-201
UPC: 085339249009
Company wide:
0 in stock
Allied Moulded

Switchbox, 2 Gang, Old Work, 3-3/8" Deep, Thermoplastic, Black

Switchbox, 2 Gang, Old Work, 3-11/16 x 4-1/8 x 3-3/8 Inch, 40 Cubic Inch, Thermoplastic, Black, Includes Wing Brackets, For Use With Nonmetallic Sheathed Cable
Item #: 129972
CAT #: P-240OW
UPC: 085339249122
Company wide:
0 in stock
Allied Moulded

Ceiling Box, Round, 4" Diameter, New Work/Nail-On Type, Polycarbonate

Ceiling Box, Round, 4 Inch Diameter, New Work/Nail-On Type, Polycarbonate, For Use With Nonmetallic Sheathed Cable
Item #: 14439
CAT #: PC234-N
UPC: 085339980254
Company wide:
0 in stock
Page 1 of 58
923 Items found