Breaker, Molded Case, 200A, 2P, 120/240VAC, 10kAIC, Line/Load Lugs

Item #: 78034

Cat #: TQD22200

UPC: 783164021202

Documents & Guides
Breaker, Molded Case, 200 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 200 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. The X2 catalog number suffix indicates Load Lugs only. 2-P 240V 10K IC 200AMP-NO LUGS
Also known as: 783164021202, TQD22200

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)