
120 lb Screw Mount Cable Tie, 14.96" Long, 50/PK
Item #: 1153980
Cat #: SC15-120-S25-L
UPC: 613056258341
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14.96" (380 mm). Width: 0.30" (7.6 mm). Mount: 1/4" Screw. Color: Black. Package Quantity: 50.
Sign In or Register to view pricing and more.
Overview
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14.96" (380 mm). Width: 0.30" (7.6 mm). Mount: 1/4" Screw. Color: Black. Package Quantity: 50.
• -40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6
Also known as: 613056258341, SC15-120-S25-L
Specifications
Color: | White |
Weight Capacity: | 120 lbs |
Length: | 14.960 in |
Color: | White |
Length: | 14.960 in |
Weight Capacity: | 120 lbs |
Customer Reviews
No reviews for this product
(0)