Terminal Base, Grounded Screw Clamp, 10A, 31.2VDC

Item #: 62498

Cat #: 1794-TB3G

UPC: 612598180233

Terminal Base, Flex I/O, Grounded Screw Clamp, 36 I/O Terminals, 2 Common Terminal, 2 +V Terminals, 10 Chassis Ground Terminals, 10 Amp, 31.2 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Base, Flex I/O, Grounded Screw Clamp, 36 I/O Terminals, 2 Common Terminal, 2 +V Terminals, 10 Chassis Ground Terminals, 10 Amp, 31.2 Volt DC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB3G from Rockwell Automation® is a FLEX™ I/O terminal base. It has 36 I/O terminals, two common terminals, and two +voltage terminals. It has screw clamp. It is open style, DIN mount, and grounded. XGK Allen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 612598180233, 1794-TB3G

Specifications

Type: Terminal Base
Amps: 10
Type: Terminal Base
Amps: 10

Customer Reviews

No reviews for this product
(0)