Search results

22,145 Found
Panduit

Cable Tie, 11.81" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Item #: 1140106
CAT #: S12-50-C0
UPC: 613056258143
Company wide:
0 in stock
Panduit

Cable Tie, 7.4" Long, Standard, Nylon, Natural, 100/PK

Item #: 1134856
CAT #: S7-50-C
UPC: 613056258013
Company wide:
0 in stock
Panduit

Cable Tie, 7.4" Long, Standard, Nylon, Weather Resistant, Black, 100/PK

Item #: 1153972
CAT #: S7-50-C0
UPC: 613056258020
Company wide:
0 in stock
Panduit

Cable Tie, 11.81" Long, Standard, Nylon, Natural, 100/PK

Item #: 1140105
CAT #: S12-50-C
UPC: 613056258136
Company wide:
0 in stock
Panduit

Cable Tie, 14.56" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Item #: 1126924
CAT #: S15-50-C0
UPC: 613056258174
Company wide:
0 in stock
Panduit

Cable Tie, 14.57" Long, Standard, Nylon, Natural, 100/PK

Item #: 1164770
CAT #: S15-50-C
UPC: 613056258167
Company wide:
0 in stock
Panduit

PANDUCT Wiring Duct Cover, 2.25" W x 6' L, PVC, Gray

Item #: 46350
CAT #: C2LG6
UPC: 074983230808
Company wide:
0 in stock
Panduit

Cable Tie, Screw Mount, Nylon, Natural, 100/PK

Item #: 1164800
CAT #: SC8-50-S10-C
UPC: 613056258327
Company wide:
0 in stock
Panduit

PANDUCT Wiring Duct Cover, 1" x 6', PVC, Gray

Item #: 55449
CAT #: C1LG6
UPC: 074983230402
Company wide:
0 in stock
Panduit

Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

Item #: 328111
CAT #: EV10-10FB-Q
UPC: 074983280209
Company wide:
0 in stock
Panduit

Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack

Item #: 27931
CAT #: BT4LH-L0
UPC: 074983412686
Company wide:
0 in stock
Panduit

Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack

Item #: 28197
CAT #: BT2S-C0
UPC: 074983411771
Company wide:
0 in stock
Panduit

StrongHold Cable Tie, 14.49L (368mm), 50/PK

Item #: 1153978
CAT #: S14-120-L0
UPC: 613056258235
Company wide:
0 in stock
Panduit

Wiring Duct, Narrow Slot, 2.25" W x 4" D x 6' L, PVC, Gray

Item #: 47936
CAT #: F2X4LG6
UPC: 074983375615
Company wide:
0 in stock
Panduit

Barb Ty Cable Tie, Light-Heavy, 14.9" Long, Nylon, Black, 50/PK

Item #: 27910
CAT #: BT4LH-TL
UPC: 074983412716
Company wide:
0 in stock
Panduit

Cable Tie, 7.4", Weather Resistant Nylon, Black, 1000/PK

Item #: 32306
CAT #: PLT2S-M0
UPC: 074983540792
Company wide:
0 in stock
Panduit

Cable Tie, 11.81" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100
Item #: 1140106
CAT #: S12-50-C0
UPC: 613056258143
Company wide:
0 in stock
Panduit

Cable Tie, 7.4" Long, Standard, Nylon, Natural, 100/PK

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7-7/8" (200 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100
Item #: 1134856
CAT #: S7-50-C
UPC: 613056258013
Company wide:
0 in stock
Panduit

Cable Tie, 7.4" Long, Standard, Nylon, Weather Resistant, Black, 100/PK

Miniature Cable Tie, Non-Releasable. 7-7/8" (200 mm) Long. Width: 0.14" (3.6 mm), Black. Package Quantity: 100
Item #: 1153972
CAT #: S7-50-C0
UPC: 613056258020
Company wide:
0 in stock
Panduit

Cable Tie, 11.81" Long, Standard, Nylon, Natural, 100/PK

Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11-3/4" (300 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100
Item #: 1140105
CAT #: S12-50-C
UPC: 613056258136
Company wide:
0 in stock
Panduit

Cable Tie, 14.56" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Cable Tie, Non-Releasable. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100
Item #: 1126924
CAT #: S15-50-C0
UPC: 613056258174
Company wide:
0 in stock
Panduit

Cable Tie, 14.57" Long, Standard, Nylon, Natural, 100/PK

Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100
Item #: 1164770
CAT #: S15-50-C
UPC: 613056258167
Company wide:
0 in stock
Panduit

PANDUCT Wiring Duct Cover, 2.25" W x 6' L, PVC, Gray

Wiring Duct Cover, for 2.25" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 46350
CAT #: C2LG6
UPC: 074983230808
Company wide:
0 in stock
Panduit

Cable Tie, Screw Mount, Nylon, Natural, 100/PK

Screw Mount Cable Tie, Non-Releasable, 7.87"(200mm) Long, 0.19"(4.8mm) Wide, Mount: #10 Screw, Color: Natural, Package Quantity: 100.
Item #: 1164800
CAT #: SC8-50-S10-C
UPC: 613056258327
Company wide:
0 in stock
Panduit

PANDUCT Wiring Duct Cover, 1" x 6', PVC, Gray

Wiring Duct Cover, for 1.26" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 55449
CAT #: C1LG6
UPC: 074983230402
Company wide:
0 in stock
Panduit

Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow, Package of 25 Each.
Item #: 328111
CAT #: EV10-10FB-Q
UPC: 074983280209
Company wide:
0 in stock
Panduit

Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 14.9 Inch Long, .275 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Item #: 27931
CAT #: BT4LH-L0
UPC: 074983412686
Company wide:
0 in stock
Panduit

Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 8 Inch Long, .185 Inch Wide, 2.0" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Item #: 28197
CAT #: BT2S-C0
UPC: 074983411771
Company wide:
0 in stock
Panduit

StrongHold Cable Tie, 14.49L (368mm), 50/PK

StrongHold™ Cable Tie, 14.49L (368mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 50
Item #: 1153978
CAT #: S14-120-L0
UPC: 613056258235
Company wide:
0 in stock
Panduit

Wiring Duct, Narrow Slot, 2.25" W x 4" D x 6' L, PVC, Gray

Narrow Slot Wire Duct, H x W x L: 4" x 2.250" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 47936
CAT #: F2X4LG6
UPC: 074983375615
Company wide:
0 in stock
Panduit

Barb Ty Cable Tie, Light-Heavy, 14.9" Long, Nylon, Black, 50/PK

Dome Top Barb Ty Cable Tie, Light-Heavy Cross Section, 14.9" Long, .275" Wide, .065" Thick, Straight Tip, Plenum Rated, Weather Resistant UV Rated Nylon, Black, 120lb Tensile Strength, 4" Max Bundle Diameter, 50/Pack
Item #: 27910
CAT #: BT4LH-TL
UPC: 074983412716
Company wide:
0 in stock
Panduit

Cable Tie, 7.4", Weather Resistant Nylon, Black, 1000/PK

Cable Tie, 7.4", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000
Item #: 32306
CAT #: PLT2S-M0
UPC: 074983540792
Company wide:
0 in stock
Page 1 of 99+
Over 22,145 Items found