
Cable Tie Mount, 1", 4-Way, Nylon, White
Item #: 6831
Cat #: ABM100-A-C
UPC: 074983281053
Documents & Guides
Cable Tie Mount, 1", 4-Way, Nylon, White, Pack of 100
Sign In or Register to view pricing and more.
Overview
Cable Tie Mount, 1", 4-Way, Nylon, White, Pack of 100
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983281053, ABM100-A-C
Specifications
Width: | 1 in |
Length: | 1 in |
Color: | White |
Mounting: | Adhesive, # 6 Screw |
Material: | Nylon |
Width: | 1 in |
Color: | White |
Material: | Nylon |
Length: | 1 in |
Mounting: | Adhesive, # 6 Screw |
Customer Reviews
No reviews for this product
(0)