LED Barn Light, 42W, 50K, Bronze

Item #: 1156715

Cat #: AL3150LPCBZ

UPC: 080083746460

Documents & Guides
LED Area Light/Barn Light, Photo Control, 120V, 42W, 2480 Lumens, Color Temperature: 5000K, Diameter: 10", Finish: Bronze, Life: 35,000 Hours
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light/Barn Light, Photo Control, 120V, 42W, 2480 Lumens, Color Temperature: 5000K, Diameter: 10", Finish: Bronze, Life: 35,000 Hours
The HALO LED Area and Wall Light incorporates patented optics and advanced LED technology into a heavy duty die-cast aluminum housing built for long lasting performance.
Also known as: 080083746460, AL3150LPCBZ

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Diameter: 10 in
Color Temperature: 5000 (Bright White)
Lumens: 3500
Volts AC: 120
Color: Bronze
Wattage: 33.400
Light Technology: LED
Mounting: Pole, Wall
Diameter: 10 in
Lumens: 3500
Color: Bronze
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 33.400

Customer Reviews

No reviews for this product
(0)