Cable Tie Mount, .86", Screw Applied, Nylon, Natural

Item #: 11631

Cat #: TM3S10-C

UPC: 074983582808

Sign In or Register to view pricing and more.
Cable Tie Mount, .86", #10 (M5) Screw Applied, Nylon, Natural, Pack of 100

Overview

Cable Tie Mount, .86", #10 (M5) Screw Applied, Nylon, Natural, Pack of 100
Cable Tie Mount. 0.61 Inch (15.5 mm) Width. Width. No. 10 (M5) Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Material is Nylon 6.6. Use with Miniature through Light Heavy Panduit Cable Ties. Color is Natural.
Also known as: 074983582808, TM3S10-C

Specifications

Color: Natural
Material: Nylon
Length: 0.860 in
Mounting: # 10 Screw
Color: Natural
Length: 0.860 in
Material: Nylon
Mounting: # 10 Screw

Customer Reviews

No reviews for this product
(0)