Construction/Commercial Receptacles BR15WHIWRTR

Item #: 264237

Cat #: BR15WHIWRTR

UPC: 783585144580

Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15 A, 125V, 5-15R, White, Single Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15 A, 125V, 5-15R, White, Single Pack
Also known as: 783585144580, BR15WHIWRTR

Specifications

Wattage: 1875
Mounting: Screw
Color: White
NEMA Configuration: 5-15R
Wattage: 1875
Color: White
Mounting: Screw
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)