Search results

2,175 Found
Arlington

Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG

Item #: 18879
CAT #: GB5
UPC: 018997760951
Company wide:
0 in stock
Arlington

Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic

Item #: 12858
CAT #: BE1
UPC: 018997401601
Company wide:
0 in stock
Arlington

Liquidtight Connector, 3/4", Straight, Non-Metallic

Item #: 12231
CAT #: NMLT75
UPC: 018997547507
Company wide:
0 in stock
Arlington

Liquidtight Connector, 1/2", Straight, Non-Metallic

Item #: 9808
CAT #: NMLT50
UPC: 018997545008
Company wide:
0 in stock
Arlington

MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast

Item #: 57695
CAT #: 38AST
UPC: 018997000705
Company wide:
0 in stock
Arlington

NM Cable Connector, Push-In, Plastic, 1/2" KO Size

Item #: 52607
CAT #: NM94
UPC: 018997054883
Company wide:
0 in stock
Arlington

NM Cable Connector, 3/4", Push In, Plastic

Item #: 52407
CAT #: NM95
UPC: 018997109569
Company wide:
0 in stock
Arlington

5" Ceiling Plate Cover

Item #: 70681
CAT #: CP3540
UPC: 018997540904
Company wide:
0 in stock
Arlington

Conduit Bushing, Insulating, 2", Threaded, Plastic

Item #: 36130
CAT #: 445
UPC: 018997004451
Company wide:
0 in stock
Arlington

EMT Insulating Bushing, 3/4", Non-Metallic

Item #: 33834
CAT #: EMT75
UPC: 018997122056
Company wide:
0 in stock
Arlington

Liquidtight Connector, 90°, 1/2", Non-Metallic

Item #: 10051
CAT #: NMLT9050
UPC: 018997549051
Company wide:
0 in stock
Arlington

AC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast

Item #: 57970
CAT #: SG38
UPC: 018997180650
Company wide:
0 in stock
Arlington

Anti-Short Bushing, 5/16", Non-Metallic

Item #: 57344
CAT #: AS0
UPC: 018997105004
Company wide:
0 in stock
Arlington

Conduit Locknut, 2", Steel/Zinc Plated

Item #: 438267
CAT #: 406
UPC: 018997004062
Company wide:
0 in stock
Arlington

AC/MC Strap, 1-Hole, 3/8", Steel

Item #: 49582
CAT #: 310
UPC: 018997003102
Company wide:
0 in stock
Arlington

Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Item #: 10675
CAT #: LV1
UPC: 018997581754
Company wide:
0 in stock
Arlington

Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG

Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Item #: 18879
CAT #: GB5
UPC: 018997760951
Company wide:
0 in stock
Arlington

Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic

Box Extender, 1-Gang, Non-Metallic. Color: White. Depth: 1-1/2".
Item #: 12858
CAT #: BE1
UPC: 018997401601
Company wide:
0 in stock
Arlington

Liquidtight Connector, 3/4", Straight, Non-Metallic

Liquidtight Connector, Straight, 3/4 Inch, Non-Metallic, For Use With Non-Metallic Liquidtight Type B Conduit
Item #: 12231
CAT #: NMLT75
UPC: 018997547507
Company wide:
0 in stock
Arlington

Liquidtight Connector, 1/2", Straight, Non-Metallic

Liquidtight Connector, Straight, 1/2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA
Item #: 9808
CAT #: NMLT50
UPC: 018997545008
Company wide:
0 in stock
Arlington

MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast

3/8 inch, Snap-Tite Insulated Throat Zinc Die-Cast Connector - For AC/MC Cable Range .405 to .612
Item #: 57695
CAT #: 38AST
UPC: 018997000705
Company wide:
0 in stock
Arlington

NM Cable Connector, Push-In, Plastic, 1/2" KO Size

NM Cable Connector, Push-In, Plastic, 1/2" KO Size, 3/8" Trade Size
Item #: 52607
CAT #: NM94
UPC: 018997054883
Company wide:
0 in stock
Arlington

NM Cable Connector, 3/4", Push In, Plastic

3/4" NM Cable Connector, Push In, Plastic
Item #: 52407
CAT #: NM95
UPC: 018997109569
Company wide:
0 in stock
Arlington

5" Ceiling Plate Cover

Non-Metallic, Ceiling Plate Cover: for 3-1/2 Inch - 4 Inch, Round or Octagonal, Boxes. Color: White. Includes (2) #8-32 x 3/4 Inch Flat Head Screws and Bracket.
Item #: 70681
CAT #: CP3540
UPC: 018997540904
Company wide:
0 in stock
Arlington

Conduit Bushing, Insulating, 2", Threaded, Plastic

Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit
Item #: 36130
CAT #: 445
UPC: 018997004451
Company wide:
0 in stock
Arlington

EMT Insulating Bushing, 3/4", Non-Metallic

Bushing, Type Insulating, Threadless, Size 3/4 Inch, Non-Metallic, For Use With EMT Conduit
Item #: 33834
CAT #: EMT75
UPC: 018997122056
Category: EMT Bushings
Company wide:
0 in stock
Arlington

Liquidtight Connector, 90°, 1/2", Non-Metallic

Liquidtight Connector, 90°, 1/2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA, Refer to Diagram: A = 2.325", B = 0.562", C = 2.440"
Item #: 10051
CAT #: NMLT9050
UPC: 018997549051
Company wide:
0 in stock
Arlington

AC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast

AC/Flex Connector, Saddle Type, 3/8 Inch, Cable Range .405 - .612, Zinc Die Cast
Item #: 57970
CAT #: SG38
UPC: 018997180650
Company wide:
0 in stock
Arlington

Anti-Short Bushing, 5/16", Non-Metallic

Anti-Short Bushing, Diameter 5/16 Inch, Non-Metallic. For use with Cable Sizes 14-2, 14-3 & 12-2.
Item #: 57344
CAT #: AS0
UPC: 018997105004
Company wide:
0 in stock
Arlington

Conduit Locknut, 2", Steel/Zinc Plated

Conduit Locknut, 2 Inch Diameter, Steel With Zinc Plating
Item #: 438267
CAT #: 406
UPC: 018997004062
Company wide:
0 in stock
Arlington

AC/MC Strap, 1-Hole, 3/8", Steel

AC/MC Strap, 1-Hole, 3/8 Inch, Steel, For Use AC/MC/Flex Conduit
Item #: 49582
CAT #: 310
UPC: 018997003102
Company wide:
0 in stock
Arlington

Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Mounting Bracket. 1-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Item #: 10675
CAT #: LV1
UPC: 018997581754
Company wide:
0 in stock
Page 1 of 99+
2,175 Items found