This product has been discontinued.

Surface Mount LED, 10 Watt, 1140 Lumen, 4000K, 120V, 8"
Item #: 1406948
Cat #: SK8XL10RN
UPC: 019813499123
Documents & Guides
Surface Mount LED, 10 Watt, 1140 Lumen, 4000K, 82 CRI, 120 Volt, Dimmable, 8 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Sign In or Register to view pricing and more.
No associated products found.
Overview
Surface Mount LED, 10 Watt, 1140 Lumen, 4000K, 82 CRI, 120 Volt, Dimmable, 8 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Also known as: 019813499123, SK8XL10RN
Specifications
Mounting: | Flush, Surface |
Wattage: | 10 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Lumens: | 1140 |
Diameter: | 8 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Flush, Surface |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1140 |
Color: | White |
Dimmable: | Yes |
Wattage: | 10 |
Volts AC: | 120 |
Diameter: | 8 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)