RESI SGL RCPT, 20A 125V,WR,TR, WH

Item #: 477182

Cat #: RR201WWRTR

UPC: 883778302985

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White
Also known as: 883778302985, RR201WWRTR

Specifications

Mounting: Screw
Color: White
NEMA Configuration: 5-20R
Type: Single Receptacle
Wattage: 2500
Mounting: Screw
NEMA Configuration: 5-20R
Wattage: 2500
Color: White
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)