Search results

6,509 Found
Pass & Seymour

Switch/Outlet Box, 1-Gang

Item #: 11773
CAT #: S1-18-W
UPC: 785007207019
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 2-Gang, Depth: 3.03125", Non-Metallic

Item #: 85205
CAT #: S2-32-W
UPC: 785007207187
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 2-Gang, Depth 3", Nail-On, Non-Metallic

Item #: 205757
CAT #: S235-RACMH
UPC: 785007269857
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 3-Gang, Depth: 3-3/8", Nail-On, Non-Metallic

Item #: 85184
CAT #: S3-54-RAC
UPC: 785007207408
Company wide:
0 in stock
Pass & Seymour

4" Round Ceiling Box With Captive Nails

Item #: 85223
CAT #: S1-20-RAC
UPC: 785007206975
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 85194
CAT #: S1-22-R
UPC: 785007207194
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 85251
CAT #: S122-W
UPC: 785007179132
Company wide:
0 in stock
Pass & Seymour

Duplex Receptacle Wallplate, 1-Gang, Nylon, White

Item #: 85719
CAT #: TP8-W
UPC: 785007274554
Company wide:
0 in stock
Pass & Seymour

Tamper Resistant Duplex Receptacle, 15A, 125V, White

Item #: 104983
CAT #: 3232-TRW
UPC: 785007240276
Company wide:
0 in stock
Pass & Seymour

Toggle Switch, 1-Pole, 15A, 120VAC, White Grounding

Item #: 121965
CAT #: 660-WG
UPC: 785007660135
Company wide:
0 in stock
Pass & Seymour

Tamper Resistant GFCI Receptacle, Self-Test, 15A, White

Item #: 896596
CAT #: 1597-TRW
UPC: 785007035759
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box with Bracket, Depth: 3", 4-Gang, Non-Metallic

Item #: 85158
CAT #: S4-68-RAC
UPC: 785007652772
Company wide:
0 in stock
Pass & Seymour

Blank Plate, Box Mounted, One Gang, White

Item #: 116839
CAT #: TP13-W
UPC: 785007274769
Company wide:
0 in stock
Pass & Seymour

Spec-Grade Weather Resistant Self-Test Duplex GFCI, 15A, White

Item #: 895964
CAT #: 1597-TRWRW
UPC: 785007036466
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 85216
CAT #: S1-18-R
UPC: 785007207002
Company wide:
0 in stock
Pass & Seymour

Toggle Switch Wallplate, 1-Gang, Nylon, White

Item #: 117770
CAT #: TP1-W
UPC: 785007274066
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 1-Gang

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3-1/32". Cubic Inches: 18". Includes: Swing Brackets
Item #: 11773
CAT #: S1-18-W
UPC: 785007207019
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 2-Gang, Depth: 3.03125", Non-Metallic

2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.03125". Cubic Inches: 32". Includes: Wing Brackets, Clamps
Item #: 85205
CAT #: S2-32-W
UPC: 785007207187
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 2-Gang, Depth 3", Nail-On, Non-Metallic

Switch/Outlet Box, 2-Gang, 3 Inch, 35 Cubic Inches, (4) Auto/Clamps with Quick Entries, Non-Metallic
Item #: 205757
CAT #: S235-RACMH
UPC: 785007269857
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 3-Gang, Depth: 3-3/8", Nail-On, Non-Metallic

3-Gang, Nail-On Switch/Outlet Box, Non-Metallic, Depth: 3-3/8". Cubic Inches: 35". Includes: Clamps.
Item #: 85184
CAT #: S3-54-RAC
UPC: 785007207408
Company wide:
0 in stock
Pass & Seymour

4" Round Ceiling Box With Captive Nails

4 Round Ceiling Box with two captive mounting nails and four Auto/Clamps.It is constructed of impact-resisitant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling.50 pack.
Item #: 85223
CAT #: S1-20-RAC
UPC: 785007206975
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 1-Gang, Non-Metallic

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-3/8". Cubic Inches: 22.5". Includes: Clamps
Item #: 85194
CAT #: S1-22-R
UPC: 785007207194
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 1-Gang, Non-Metallic

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3.5". Cubic Inches: 22". Includes: Wing Brackets
Item #: 85251
CAT #: S122-W
UPC: 785007179132
Company wide:
0 in stock
Pass & Seymour

Duplex Receptacle Wallplate, 1-Gang, Nylon, White

Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, White.
Item #: 85719
CAT #: TP8-W
UPC: 785007274554
Company wide:
0 in stock
Pass & Seymour

Tamper Resistant Duplex Receptacle, 15A, 125V, White

Duplex Receptacle, Tamper Resistant, Residential Grade, 15 Amp, 125 Volt, NEMA 5-15R, TradeMaster, 2 Pole, 3 Wire, White.
Item #: 104983
CAT #: 3232-TRW
UPC: 785007240276
Company wide:
0 in stock
Pass & Seymour

Toggle Switch, 1-Pole, 15A, 120VAC, White Grounding

Switches, Panel Mount, Toggle, Contact Configuration: Single Pole, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: 660 Series, Grounding Terminals, Rated Volts: 120 Vac, Color: White, Grade: Standard
Item #: 121965
CAT #: 660-WG
UPC: 785007660135
Company wide:
0 in stock
Pass & Seymour

Tamper Resistant GFCI Receptacle, Self-Test, 15A, White

Specification Grade Tamper Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, White, 20 Amp Feed-Through
Item #: 896596
CAT #: 1597-TRW
UPC: 785007035759
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box with Bracket, Depth: 3", 4-Gang, Non-Metallic

4-Gang, Nail-On, Switch/Outlet Box with Stabilizing Bar, Non-Metallic, Depth: 3". Cubic Inches: 68". Includes: Clamps.
Item #: 85158
CAT #: S4-68-RAC
UPC: 785007652772
Company wide:
0 in stock
Pass & Seymour

Blank Plate, Box Mounted, One Gang, White

Blank Plate, Box Mounted, One Gang, White, Thermoplastic Nylon
Item #: 116839
CAT #: TP13-W
UPC: 785007274769
Company wide:
0 in stock
Pass & Seymour

Spec-Grade Weather Resistant Self-Test Duplex GFCI, 15A, White

Spec-Grade Weather Resistant Self-Test Duplex GFCI, 15 Amp, 125 Volts, NEMA 5-15R, White
Item #: 895964
CAT #: 1597-TRWRW
UPC: 785007036466
Company wide:
0 in stock
Pass & Seymour

Switch/Outlet Box, 1-Gang, Non-Metallic

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 2-23/32". Cubic Inches: 18"
Item #: 85216
CAT #: S1-18-R
UPC: 785007207002
Company wide:
0 in stock
Pass & Seymour

Toggle Switch Wallplate, 1-Gang, Nylon, White

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.
Item #: 117770
CAT #: TP1-W
UPC: 785007274066
Company wide:
0 in stock
Page 1 of 99+
6,509 Items found