Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 85251

Cat #: S122-W

UPC: 785007179132

Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3.5". Cubic Inches: 22". Includes: Wing Brackets
Sign In or Register to view pricing and more.

Overview

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3.5". Cubic Inches: 22". Includes: Wing Brackets
Single gang, deep old work switch and outlet box with Quick/Click and Swing-Bracket for mounting, adjusts from 1 1/4 down to 1/8. It has twoAuto/Clamps foreachend. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.
Also known as: 785007179132, S122-W

Specifications

Depth: 3 1/2 in
Mounting: Bracket
Color: Gray
Material: Thermoplastic
Gangs: 1
Cubic Inches: 22 in³
Depth: 3 1/2 in
Color: Gray
Gangs: 1
Mounting: Bracket
Material: Thermoplastic
Cubic Inches: 22 in³

Customer Reviews

No reviews for this product
(0)