Switch/Outlet Box, 3-Gang, Depth: 3-3/8", Nail-On, Non-Metallic

Item #: 85184

Cat #: S3-54-RAC

UPC: 785007207408

Documents & Guides
3-Gang, Nail-On Switch/Outlet Box, Non-Metallic, Depth: 3-3/8". Cubic Inches: 35". Includes: Clamps.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, Nail-On Switch/Outlet Box, Non-Metallic, Depth: 3-3/8". Cubic Inches: 35". Includes: Clamps.
Triple Gang Switch and Outlet Box with captive mounting nails on each end. It has six Auto/Clamps each end with Quick/Click entries. It is easy to install with a rectangular cutout. It is made with a durable, impact-resistant thermoplastic box. It has innovative extras that help cut installation time. 50 pack.
Also known as: 785007207408, S3-54-RAC

Specifications

Gangs: 3
Color: Gray
Depth: 3 3/8 in
Material: Thermoplastic
Mounting: Nail On
Cubic Inches: 35 in³
Gangs: 3
Depth: 3 3/8 in
Mounting: Nail On
Color: Gray
Material: Thermoplastic
Cubic Inches: 35 in³

Customer Reviews

No reviews for this product
(0)