Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 85194

Cat #: S1-22-R

UPC: 785007207194

Documents & Guides
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-3/8". Cubic Inches: 22.5". Includes: Clamps
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-3/8". Cubic Inches: 22.5". Includes: Clamps
Durable, impact-resistant thermoplastic boxes complemented by innovative extrasthat cut installation time. Single Gang, Deep Switch and Outlet Box. Extra deepfor dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. Two Quick/Click Entries, 100 Pack.
Also known as: 785007207194, S1-22-R, Nail on box

Specifications

Color: Gray
Depth: 3 3/8 in
Material: Thermoplastic
Gangs: 1
Mounting: Nail On
Cubic Inches: 22.500 in³
Color: Gray
Material: Thermoplastic
Mounting: Nail On
Depth: 3 3/8 in
Gangs: 1
Cubic Inches: 22.500 in³

Customer Reviews

No reviews for this product
(0)