
Tamper Resistant GFCI Receptacle, Self-Test, 15A, White
Item #: 896596
Cat #: 1597-TRW
UPC: 785007035759
Documents & Guides
Specification Grade Tamper Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, White, 20 Amp Feed-Through
Sign In or Register to view pricing and more.
Overview
Specification Grade Tamper Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, White, 20 Amp Feed-Through
GFCI receptacles from the radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other outlets found within six feet of a sink or water source. GFCI outlets should always be used when replacing existing GFCI outlets during renovation. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately. Spec-Grade devices are engineered to meet federal specifications for use in commercial installations.
Also known as: 785007035759, 1597-TRW
Specifications
Amps: | 15 |
Gangs: | 1 |
Color: | White |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Gangs: | 1 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)