Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Item #: 85719
Cat #: TP8-W
UPC: 785007274554
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, White.
Overview
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, White.
Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.
Also known as: 785007274554, TP8-W
Specifications
Mounting: | Device |
Size: | Standard |
Gangs: | 1 |
Color: | White |
Material: | Nylon |
Mounting: | Device |
Gangs: | 1 |
Material: | Nylon |
Size: | Standard |
Color: | White |
Customer Reviews
No reviews for this product
(0)