Cable Tie, 7.4", Weather Resistant Nylon, Black, 1000/PK

Item #: 32306

Cat #: PLT2S-M0

UPC: 074983540792

Cable Tie, 7.4", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, 7.4", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000
One-piece locking wedge for consistent performance and reliability. Low thread force and high loop tensile strength.
Also known as: 074983540792, PLT2S-M0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Type: Weather Resistant
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Type: Weather Resistant
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)