Cable Tie, 11.81" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Item #: 1140106

Cat #: S12-50-C0

UPC: 613056258143

Documents & Guides
Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100
The S12-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length and are AH-2 Plenum rated. For outdoor use.
Also known as: 613056258143, S12-50-C0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.810 in
Type: Weather Resistant
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter Range: 2.990 in
Width: 0.190 in
Color: Black
Material: Nylon
Type: Weather Resistant
Product Thickness: 0.051 in
Size: Standard
Weight Capacity: 50 lbs
Length: 11.810 in
Family / Style: StrongHold™
Diameter Range: 2.990 in

Customer Reviews

No reviews for this product
(0)