StrongHold Cable Tie, 14.49L (368mm), 50/PK

Item #: 1153978

Cat #: S14-120-L0

UPC: 613056258235

Documents & Guides
StrongHold™ Cable Tie, 14.49L (368mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 50
Sign In or Register to view pricing and more.

No associated products found.

Overview

StrongHold™ Cable Tie, 14.49L (368mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 50
• -40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6
Also known as: 613056258235, S14-120-L0

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.490 in
Type: Weather Resistant
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Diameter Range: 4.020 in
Width: 0.030 in
Color: Black
Material: Nylon
Type: Weather Resistant
Family / Style: StrongHold™
Diameter Range: 4.020 in
Weight Capacity: 120 lbs
Length: 14.490 in
Size: Light-Heavy
Product Thickness: 0.063 in
Width: 0.030 in

Customer Reviews

No reviews for this product
(0)