
Cable Tie, 11.81" Long, Standard, Nylon, Natural, 100/PK
Item #: 1140105
Cat #: S12-50-C
UPC: 613056258136
Documents & Guides
Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11-3/4" (300 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100
Sign In or Register to view pricing and more.
Overview
Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11-3/4" (300 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100
The S12-50-C StrongHold™ Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications.
Also known as: 613056258136, S12-50-C
Specifications
Width: | 0.190 in |
Size: | Standard |
Color: | Natural |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 11.810 in |
Family / Style: | StrongHold™ |
Product Thickness: | 0.051 in |
Diameter Range: | 2.990 in |
Width: | 0.190 in |
Color: | Natural |
Material: | Nylon |
Family / Style: | StrongHold™ |
Diameter Range: | 2.990 in |
Size: | Standard |
Weight Capacity: | 50 lbs |
Length: | 11.810 in |
Product Thickness: | 0.051 in |
Customer Reviews
No reviews for this product
(0)