Search results

62 Found
GM Lighting

Aluminum Mounting Channel, 48”, Silver Anodized Finish

Item #: 1781009
CAT #: LED-CHL-XD-MD
UPC: 849951010627
Company wide:
0 in stock
GM Lighting

Aluminum Channel, 4', with Frosted Lens

Item #: 1651355
CAT #: LED-CHL
UPC: 849951001663
Company wide:
0 in stock
GM Lighting

LED Tape to Power Supply Connector, 60 Inch Length

Item #: 1651346
CAT #: ESTW-60
UPC: 849951007573
Company wide:
0 in stock
GM Lighting

LED Tape to Tape Connector, 60 Inch Length

Item #: 1651345
CAT #: ESTLK-60
UPC: 849951007566
Company wide:
0 in stock
GM Lighting

Aluminum Channel, 4', 45° Angled, with Frosted Lens

Item #: 1738000
CAT #: LED-CHL-45
UPC: 849951003070
Company wide:
0 in stock
GM Lighting

LED Tape to Tape Connector, 90°

Item #: 1651347
CAT #: ESTC-90
UPC: 849951012171
Company wide:
0 in stock
GM Lighting

LED Tape to Tape Connector

Item #: 1651343
CAT #: ESTC-1
UPC: 849951007559
Company wide:
0 in stock
GM Lighting

LED Tape Light, 2.5 Watt per Foot, 3000K, 24VDC, 100' Reel

Item #: 1672535
CAT #: LTR-S-24V-2.5W-30K-100
UPC: 849951014236
Company wide:
0 in stock
GM Lighting

LED Tape Light, 2.5 Watt per Foot, 3000K, 24VDC, 16' Reel

Item #: 1671979
CAT #: LTR-S-24V-2.5W-30K-16
UPC: 849951014199
Company wide:
0 in stock
GM Lighting

LED Undercabinet, 32”, 16 Watt, 1150 Lumen, Selectable CCT, 120V

Item #: 1766511
CAT #: UCTUN-32-WH
UPC: 849951010313
Company wide:
0 in stock
GM Lighting

LED Undercabinet, 24”, 14 Watt, 1000 Lumen, Selectable CCT, 120V

Item #: 1766509
CAT #: UCTUN-24-WH
UPC: 849951010290
Company wide:
0 in stock
GM Lighting

LED Dimmable Power Supply, 60 Watt, 120/277VAC, 12/24VDC

Item #: 1738005
CAT #: LD-MD-UNV60
UPC: 849951015417
Company wide:
0 in stock
GM Lighting

LED Dimmable Power Supply, 96 Watt, 120/277VAC, 24VDC

Item #: 1738006
CAT #: LD-MD-UNV96-24
UPC: 849951015424
Company wide:
0 in stock
GM Lighting

LED Tape Light, 2.5 Watt per Foot, 2700K, 24VDC, 16' Reel

Item #: 1671978
CAT #: LTR-S-24V-2.5W-27K-16
UPC: 849951014182
Company wide:
0 in stock
GM Lighting

LED Undercabinet, 16”, 10 Watt, 850 Lumen, Selectable CCT, 120V

Item #: 1766508
CAT #: UCTUN-16-WH
UPC: 849951010269
Company wide:
0 in stock
GM Lighting

LED Dimmable Power Supply, 30 Watt, 120/277VAC, 12/24VDC

Item #: 1738004
CAT #: LD-MD-UNV30
UPC: 849951015394
Company wide:
0 in stock
GM Lighting

Aluminum Mounting Channel, 48”, Silver Anodized Finish

Unflanged Extruded Mini Deep Aluminum Channel, 48 Inch, with Frosted Glossy Lens and Stainless Steel Flathead Screws and Mounting Clips, Silver Anodized Finish, for LTR Series Tape
Item #: 1781009
CAT #: LED-CHL-XD-MD
UPC: 849951010627
Company wide:
0 in stock
GM Lighting

Aluminum Channel, 4', with Frosted Lens

Aluminum Channel, 4 Foot, with Frosted Lens and Mounting Screws, for GM Lighting LED Task Flexible LED Linear Tape
Item #: 1651355
CAT #: LED-CHL
UPC: 849951001663
Company wide:
0 in stock
GM Lighting

LED Tape to Power Supply Connector, 60 Inch Length

LED Tape to Power Supply Connector, 60 Inch Length, for LTR-P Series (Not Wet Location) and LTR-S Series (Not RGB)
Item #: 1651346
CAT #: ESTW-60
UPC: 849951007573
Company wide:
0 in stock
GM Lighting

LED Tape to Tape Connector, 60 Inch Length

LED Tape to Tape Connector, 60 Inch Length, for LTR-P Series (Not Wet Location) and LTR-S Series (Not RGB)
Item #: 1651345
CAT #: ESTLK-60
UPC: 849951007566
Company wide:
0 in stock
GM Lighting

Aluminum Channel, 4', 45° Angled, with Frosted Lens

Aluminum Channel, 4 Foot, 45° Angled, with Frosted Lens and Mounting Screws, for GM Lighting LED Task Flexible LED Linear Tape
Item #: 1738000
CAT #: LED-CHL-45
UPC: 849951003070
Company wide:
0 in stock
GM Lighting

LED Tape to Tape Connector, 90°

LED Tape to Tape Connector, 90°, for LTR-P Series (Not Wet Location) and LTR-S Series (Not RGB)
Item #: 1651347
CAT #: ESTC-90
UPC: 849951012171
Company wide:
0 in stock
GM Lighting

LED Tape to Tape Connector

LED Tape to Tape Connector, for LTR-P Series (Not Wet Location) and LTR-S Series (Not RGB)
Item #: 1651343
CAT #: ESTC-1
UPC: 849951007559
Company wide:
0 in stock
GM Lighting

LED Tape Light, 2.5 Watt per Foot, 3000K, 24VDC, 100' Reel

LED Tape Light, 2.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 100 Foot Reel
Item #: 1672535
CAT #: LTR-S-24V-2.5W-30K-100
UPC: 849951014236
Company wide:
0 in stock
GM Lighting

LED Tape Light, 2.5 Watt per Foot, 3000K, 24VDC, 16' Reel

LED Tape Light, 2.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 16 Foot Reel
Item #: 1671979
CAT #: LTR-S-24V-2.5W-30K-16
UPC: 849951014199
Company wide:
0 in stock
GM Lighting

LED Undercabinet, 32”, 16 Watt, 1150 Lumen, Selectable CCT, 120V

LED Undercabinet, 32”, 16 Watt, 1150 Lumen, Selectable CCT: 2700K/3000K/4000K, 90 CRI, 120 Volt, Dimmable, White Finish
Item #: 1766511
CAT #: UCTUN-32-WH
UPC: 849951010313
Company wide:
0 in stock
GM Lighting

LED Undercabinet, 24”, 14 Watt, 1000 Lumen, Selectable CCT, 120V

LED Undercabinet, 24”, 14 Watt, 1000 Lumen, Selectable CCT: 2700K/3000K/4000K, 90 CRI, 120 Volt, Dimmable, White Finish
Item #: 1766509
CAT #: UCTUN-24-WH
UPC: 849951010290
Company wide:
0 in stock
GM Lighting

LED Dimmable Power Supply, 60 Watt, 120/277VAC, 12/24VDC

LED Magnetic Dimmable Power Supply, 60 Watt, 120/277 Volt AC Input, 12/24 Volt DC Output, Dimensions: 8.27x2.5x1.95 Inch, Multi-Tap Class 2 or Non Class 2, NEMA 3R Enclosure with Built-In Junction Box
Item #: 1738005
CAT #: LD-MD-UNV60
UPC: 849951015417
Company wide:
0 in stock
GM Lighting

LED Dimmable Power Supply, 96 Watt, 120/277VAC, 24VDC

LED Magnetic Dimmable Power Supply, 96 Watt, 120/277 Volt AC Input, 24 Volt DC Output, Dimensions: 8.86x3.31x2.89 Inch, Multi-Tap Class 2 or Non Class 2, NEMA 3R Enclosure with Built-In Junction Box
Item #: 1738006
CAT #: LD-MD-UNV96-24
UPC: 849951015424
Company wide:
0 in stock
GM Lighting

LED Tape Light, 2.5 Watt per Foot, 2700K, 24VDC, 16' Reel

LED Tape Light, 2.5 Watt per Foot, 2700K, 90 CRI, 24 Volt DC, 16 Foot Reel
Item #: 1671978
CAT #: LTR-S-24V-2.5W-27K-16
UPC: 849951014182
Company wide:
0 in stock
GM Lighting

LED Undercabinet, 16”, 10 Watt, 850 Lumen, Selectable CCT, 120V

LED Undercabinet, 16”, 10 Watt, 850 Lumen, Selectable CCT: 2700K/3000K/4000K, 90 CRI, 120 Volt, Dimmable, White Finish
Item #: 1766508
CAT #: UCTUN-16-WH
UPC: 849951010269
Company wide:
0 in stock
GM Lighting

LED Dimmable Power Supply, 30 Watt, 120/277VAC, 12/24VDC

LED Magnetic Dimmable Power Supply, 30 Watt, 120/277 Volt AC Input, 12/24 Volt DC Output, Dimensions: 8.27x2.5x1.95 Inch, Multi-Tap Class 2 or Non Class 2, NEMA 3R Enclosure with Built-In Junction Box
Item #: 1738004
CAT #: LD-MD-UNV30
UPC: 849951015394
Company wide:
0 in stock
Page 1 of 4
62 Items found