LED Tape Light, 2.5 Watt per Foot, 3000K, 24VDC, 100' Reel

Item #: 1672535

Cat #: LTR-S-24V-2.5W-30K-100

UPC: 849951014236

Documents & Guides
LED Tape Light, 2.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 100 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Tape Light, 2.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 100 Foot Reel
Also known as: 849951014236, LTR-S-24V-2.5W-30K-100

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts DC: 24
Dimmable: Yes
Length: 100 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)