
Aluminum Channel, 4', 45° Angled, with Frosted Lens
Item #: 1738000
Cat #: LED-CHL-45
UPC: 849951003070
Documents & Guides
Aluminum Channel, 4 Foot, 45° Angled, with Frosted Lens and Mounting Screws, for GM Lighting LED Task Flexible LED Linear Tape
Sign In or Register to view pricing and more.
Overview
Aluminum Channel, 4 Foot, 45° Angled, with Frosted Lens and Mounting Screws, for GM Lighting LED Task Flexible LED Linear Tape
Also known as: 849951003070, LED-CHL-45
Specifications
Length: | 4 ft, 48 in |
Angle: | 45° |
Material: | Aluminum |
Light Technology: | LED |
Length: | 4 ft, 48 in |
Material: | Aluminum |
Angle: | 45° |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)