LED Tape Light, 2.5 Watt per Foot, 2700K, 24VDC, 16' Reel

Item #: 1671978

Cat #: LTR-S-24V-2.5W-27K-16

UPC: 849951014182

Documents & Guides
LED Tape Light, 2.5 Watt per Foot, 2700K, 90 CRI, 24 Volt DC, 16 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Tape Light, 2.5 Watt per Foot, 2700K, 90 CRI, 24 Volt DC, 16 Foot Reel
Also known as: 849951014182, LTR-S-24V-2.5W-27K-16

Specifications

Volts DC: 24
Length: 16 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Length: 16 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)