LED Tape Light, 2.5 Watt per Foot, 3000K, 24VDC, 16' Reel

Item #: 1671979

Cat #: LTR-S-24V-2.5W-30K-16

UPC: 849951014199

Documents & Guides
LED Tape Light, 2.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 16 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Tape Light, 2.5 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 16 Foot Reel
Also known as: 849951014199, LTR-S-24V-2.5W-30K-16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 16 ft
Dimmable: Yes
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)