LED Undercabinet, 16”, 10 Watt, 850 Lumen, Selectable CCT, 120V

Item #: 1766508

Cat #: UCTUN-16-WH

UPC: 849951010269

Documents & Guides
LED Undercabinet, 16”, 10 Watt, 850 Lumen, Selectable CCT: 2700K/3000K/4000K, 90 CRI, 120 Volt, Dimmable, White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet, 16”, 10 Watt, 850 Lumen, Selectable CCT: 2700K/3000K/4000K, 90 CRI, 120 Volt, Dimmable, White Finish
Also known as: 849951010269, UCTUN-16-WH

Specifications

Wattage: 10
Lumens: 850
Volts AC: 120
Color: White
Length: 16 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Wattage: 10
Volts AC: 120
Length: 16 in
Dimmable: Yes
Lumens: 850
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)