IC Housing, Air-Shut, 6"

Item #: 29695

Cat #: B6IC-AT-W

UPC: 847801019608

Documents & Guides
Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects
Sign In or Register to view pricing and more.

No associated products found.

Overview

Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects
Elite Lighting 6-Inch Universal IC air bracket housing features non-insulated ceilings with small aperture and is thermally protected. It offers fast, easy installation mechanical ceilings from 1/2 Inch - 1-3/8 Inch thick and consists of four remodel clips are easily retractable for fixture removal. It accommodates up to 75 Watts PAR30, R30, A19 lamps and includes junction box that is provided with 1/2 Inch KOs, four NM-B knockouts with strain relief.
Also known as: 847801019608, B6IC-AT-W, Elite 6" can, new construction 6” can, BIC6

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing

Customer Reviews

1 Overall
(1)
1/5
Prez - Beaufort on 10/10/2017
Bad crimps cause prolific failures
These have been used in several prefab houses in our neighborhood, and after a year or so we've had an epidemic of failures. This is due to the bad pressure crimps used in this unit. If they're replaced with wire nuts, there are no further issues.