LED Module, 4", Multiple CCT, 11 Watt, 700 Lumen, 120V

Item #: 1450105

Cat #: REL437-700L-DIMTR-120-27K/30K/35K/40K/50

UPC: 848070093979

Documents & Guides
LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 11 Watt, 700 Lumen, 120 Volt, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 11 Watt, 700 Lumen, 120 Volt, White Trim
The Elite REL437 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 1100 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite REL437 features 50,000hrs of life, and California Title-24 compliance. 
Also known as: 848070093979, REL437-700L-DIMTR-120-27K/30K/35K/40K/50, Anansi

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 11
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Wattage: 11
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 700
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)