LED Lighting Module, 4", 120V, Easy Color SeleCCTor, White

Item #: 1450267

Cat #: RL475-850L-DIMTR-120-27K/30K/35K/40K/50K

UPC: 848070093795

Documents & Guides
LED Retrofit Lighting Module, 4 Inch, 12 Watt, 850 Lumen, 120V, Easy Color SeleCCTor: 27K/30K/35K/40K/50K, White, Dimmable, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Lighting Module, 4 Inch, 12 Watt, 850 Lumen, 120V, Easy Color SeleCCTor: 27K/30K/35K/40K/50K, White, Dimmable, White
A high performance 4” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications.
Also known as: 848070093795, RL475-850L-DIMTR-120-27K/30K/35K/40K/50K

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 850
Wattage: 12
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 12
Color: White
Dimmable: Yes
Lumens: 850
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)