
Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Item #: 93864
Cat #: AF637W-WH
UPC: 847801015457
Documents & Guides
Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Sign In or Register to view pricing and more.
Overview
Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Also known as: 847801015457, AF637W-WH, can trim
Specifications
Diameter: | 6 in |
Type: | Baffle Trim |
Diameter: | 6 in |
Type: | Baffle Trim |
Customer Reviews
No reviews for this product
(0)