Search results

288 Found
Cadet

Bimetal DP Thermostat White 22A

Item #: 1577294
CAT #: T522-W
UPC: 027418083012
Company wide:
0 in stock
Cadet

BTF Baseboard Thermostat Kit, double pole White

Item #: 526762
CAT #: BTF2W
UPC: 027418149251
Company wide:
0 in stock
Cadet

BTF Baseboard Thermostat Kit, 1-Pole, White

Item #: 517626
CAT #: BTF1W
UPC: 027418149152
Company wide:
0 in stock
Cadet

Electric Baseboard Heater, 30", 500W, 120V, White

Item #: 371768
CAT #: 2F500-1W
UPC: 027418055309
Company wide:
0 in stock
Cadet

48" 1000/750W 240/208V Baseboard White, *Cadet Part # 09954*

Item #: 526785
CAT #: 4F1000W
UPC: 027418099549
Company wide:
0 in stock
Cadet

96" 2000/1500W 240/208V Baseboard White, *Cadet Part # 09958*

Item #: 519216
CAT #: 8F2000W
UPC: 027418099587
Company wide:
0 in stock
Cadet

TH115 Electronic Programmable Thermostat

Item #: 644575
CAT #: TH115-A-240D-B
UPC: 027418081650
Company wide:
0 in stock
Cadet

72" 1500/1125W 240/208V Baseboard White, *Cadet Part # 09956*

Item #: 526789
CAT #: 6F1500W
UPC: 027418099563
Company wide:
0 in stock
Cadet

Electronic Non-Programmable DP Thermostat White

Item #: 2251383
CAT #: TH114-A-240D-B
UPC: 027418081629
Company wide:
0 in stock
Cadet

60" 1250/937W 240/208V Baseboard White

Item #: 526787
CAT #: 5F1250W
UPC: 027418099556
Company wide:
0 in stock
Cadet

30" 500/375W 240/208V Baseboard White

Item #: 526806
CAT #: 2F500W
UPC: 027418099501
Company wide:
0 in stock
Cadet

Electric Baseboard, 36", 750/536W, 240/208V, White

Item #: 526783
CAT #: 3F750W
UPC: 027418099525
Company wide:
0 in stock
Cadet

2000W 240V Wall Heater, White, w/stat

Item #: 517789
CAT #: CSC202TW
UPC: 027418675071
Company wide:
0 in stock
Cadet

Under Cabinet Heater, Wht/Blk

Item #: 2325055
CAT #: 10051
UPC:
Company wide:
0 in stock
Cadet

Thermostat, Non-Programmable, 24V AC, Wall Mount, Heat Only

Item #: 102880
CAT #: T87K1007
UPC: 085267263597
Company wide:
0 in stock
Cadet

3f750-1w Bb 750w 120v Wht

Item #: 705997
CAT #: 3F750-1W
UPC: 027418055323
Company wide:
0 in stock
Cadet

Bimetal DP Thermostat White 22A

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 50°F to 90°F, Color: White
Item #: 1577294
CAT #: T522-W
UPC: 027418083012
Company wide:
0 in stock
Cadet

BTF Baseboard Thermostat Kit, double pole White

BTF Inbuilt Baseboard Thermostat Kit Retail Pack, 2-Pole, 22A, 120/208/240V, Color: White. Compatible with: Cadet Electric Baseboard Heaters. *Cadet Part # 14925*
Item #: 526762
CAT #: BTF2W
UPC: 027418149251
Company wide:
0 in stock
Cadet

BTF Baseboard Thermostat Kit, 1-Pole, White

BTF Inbuilt Baseboard Thermostat Kit Retail Pack, 1-Pole, 22A, 120/208/240V, Color: White. Compatible with: Cadet Electric Baseboard Heaters
Item #: 517626
CAT #: BTF1W
UPC: 027418149152
Company wide:
0 in stock
Cadet

Electric Baseboard Heater, 30", 500W, 120V, White

30 Inch Electric Baseboard Heater, 120V/500W, White
Item #: 371768
CAT #: 2F500-1W
UPC: 027418055309
Company wide:
0 in stock
Cadet

48" 1000/750W 240/208V Baseboard White, *Cadet Part # 09954*

48 Inch, Electric Baseboard Heater, 240V/1000W, 208V/750W, Color: White. *Cadet Part # 09954*
Item #: 526785
CAT #: 4F1000W
UPC: 027418099549
Company wide:
0 in stock
Cadet

96" 2000/1500W 240/208V Baseboard White, *Cadet Part # 09958*

96 Inch, Electric Baseboard Heater, 240/2000W, 208V/1500W, Color: White. *Cadet Part # 09958*
Item #: 519216
CAT #: 8F2000W
UPC: 027418099587
Company wide:
0 in stock
Cadet

TH115 Electronic Programmable Thermostat

Programmable Thermostat, Vertical Mount, 2-Pole, 15A, 208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White. *Cadet Part # 08165*
Item #: 644575
CAT #: TH115-A-240D-B
UPC: 027418081650
Company wide:
0 in stock
Cadet

72" 1500/1125W 240/208V Baseboard White, *Cadet Part # 09956*

72 Inch, Electric Baseboard Heater, 240V/1500W, 208V/1125W, Color: White. *Cadet Part # 09956*
Item #: 526789
CAT #: 6F1500W
UPC: 027418099563
Company wide:
0 in stock
Cadet

Electronic Non-Programmable DP Thermostat White

Electronic Thermostat, Vertical Mount, 2-Pole, 208/240V, 3600W, Temperature Range: 40°F to 86°F, Color: White. *Cadet Part # 08162*
Item #: 2251383
CAT #: TH114-A-240D-B
UPC: 027418081629
Company wide:
0 in stock
Cadet

60" 1250/937W 240/208V Baseboard White

60 Inch/5 Ft. Electric Baseboard, 240V/1250W, 208V/937W, White *Cadet Part # 09955*
Item #: 526787
CAT #: 5F1250W
UPC: 027418099556
Company wide:
0 in stock
Cadet

30" 500/375W 240/208V Baseboard White

30" Electric Baseboard, 240V/500W, 208V/375W, Color: White. *Cadet Part # 09950*
Item #: 526806
CAT #: 2F500W
UPC: 027418099501
Company wide:
0 in stock
Cadet

Electric Baseboard, 36", 750/536W, 240/208V, White

36" Electric Baseboard, 240V/750W 208V/536W, Color: White.
Item #: 526783
CAT #: 3F750W
UPC: 027418099525
Company wide:
0 in stock
Cadet

2000W 240V Wall Heater, White, w/stat

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille and Thermostat), 2000W 240V, White *Cadet Part # 67507*
Item #: 517789
CAT #: CSC202TW
UPC: 027418675071
Company wide:
0 in stock
Cadet

Under Cabinet Heater, Wht/Blk

UCH183 Complete Under Cabinet Heater, No Thermostat, White and Black
Item #: 2325055
CAT #: 10051
UPC:
Company wide:
0 in stock
Cadet

Thermostat, Non-Programmable, 24V AC, Wall Mount, Heat Only

Thermostat, Non-Programmable, 24 Volt, Wall Mount, Heat Only, Round Mounting, Dimensions: 3-11/16 Inch Diameter x 1-3/4 Inch Deep
Item #: 102880
CAT #: T87K1007
UPC: 085267263597
Company wide:
0 in stock
Cadet

3f750-1w Bb 750w 120v Wht

Cadet 3f7501w 120v White *Cadet Part # 05532*
Item #: 705997
CAT #: 3F750-1W
UPC: 027418055323
Company wide:
0 in stock
Page 1 of 18
288 Items found